Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
795-012 Altech Enclosures, MPS2 Mounting Plate, Steel
MFG Item Number
795-012

795-012 Altech Enclosures, MPS2 Mounting Plate, Steel

MFG Item Number
795-012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
795-012
MPS2 Mounting Plate, Steel

Series Information

Specifications

Specifications
Manufacturer Part Number 795-012
Manufacturer Altech
Family Series Altech Enclosures
Description MPS2 Mounting Plate, Steel
Accessory Type Mounting Plate
Material Steel
Composition Metallic
Window/Clear Cover No
Approvals UL
Comments Mounting Plate
Net Weight 1.955 lbs
Gross Weight 2.025 lbs