Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
79508BFG
Cully-Minerallac Fasteners
8X1/2 HWH SHARP PT, PK/15000
This item cannot be canceled or returned
Description
8X1/2 HWH SHARP PT, PK/15000
Specifications
Specifications
| Manufacturer Part Number |
79508BFG |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
8X1/2 HWH SHARP PT, PK/15000 |
| Screw Type |
Metal Piercing Stud |
| Bit Type |
Slot |
| Size |
8 x 1/2 |
| Bit Size |
1/4 |
| Screw Head Type |
Hex Washer Head |
| Point Type |
Sharp Point |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
79508BFG
Cully-Minerallac Fasteners