79 Series Information
| Manufacturer Part Number | 7954 |
|---|---|
| Manufacturer | Trumeter |
| Product Series | 79 |
| Family Series | Trumeter Relays, 79 Series |
| Description | 8 FUNCTION DIGITAL TIMER RELAY |
| Operation | Interval, On Delay, One-Shot, Repeat Cycle |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Timing Range | 0.1 s-999 Hrs |
| Max Time | 999 Hrs |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 24-240 VDC |
| Contact Rating | 8 A |
| Termination | Screw Terminals |
| Protection Rating | IP20, IP40 |
| Approvals | CE, cUL, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.225 lbs |