Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7961.20025-L

Mersen Fuses

7961.20025-L

Mersen Fuses
FUSE, 200A, 500V, aR, NH1
MFG Item Number
7961.20025-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
7961.20025-L
FUSE, 200A, 500V, aR, NH1

Series Information

Specifications

Specifications
Manufacturer Part Number 7961.20025-L
Manufacturer Mersen
Family Series Mersen Fuses
Description FUSE, 200A, 500V, aR, NH1 SIZE 1, SOLID BLADES
Fuse Type Semiconductor
Current Rating 200 A
Net Weight 0.83 lbs
Gross Weight 0.83 lbs