Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
79622-6
Cully-Minerallac Fasteners
6x1-1/4 BH DRYWALL YZ 500/JAR
This item cannot be canceled or returned
Description
6x1-1/4 BH DRYWALL YZ 500/JAR
Specifications
Specifications
| Manufacturer Part Number |
79622-6 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
6x1-1/4 BH DRYWALL YZ 500/JAR |
| Screw Type |
Wood |
| Bit Type |
Phillips |
| Size |
6 x 1-1/4 |
| Bit Size |
#2 |
| Screw Head Type |
Flat Head |
| Point Type |
Drill Point |
| Finish |
Zinc |
| Color |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
79622-6
Cully-Minerallac Fasteners