Series Information
| Manufacturer Part Number | 7968 |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Flanged Inlet with Lift Cover and Gasket, 50A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Steel, With Lift Cover |
| Current Rating | 50 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Voltage | 600 VAC |
| Body Type | Straight |
| Connection Type | Flanged Inlet |
| Watertight | No |
| Isolated Ground | No |
| Approvals | CSA, UL |
| Comments | Steel Casing with Lift Cover |
| Net Weight | 1.05 lbs |
| Gross Weight | 1.05 lbs |