79849J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

79849J

Cully-Minerallac Fasteners

79849J

Cully-Minerallac Fasteners
8x3 BH DRYWALL PHIL COARSE
MFG Item Number
79849J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Fasteners, Series
Item #
79849J
8x3 BH DRYWALL PHIL COARSE

Series Information

Specifications

Specifications
Manufacturer Part Number 79849J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 8x3 BH DRYWALL PHIL COARSE
Screw Type Wood
Bit Type Phillips
Size 8 x 3
Bit Size #2
Screw Head Type Flat Head
Point Type Drill Point
Finish Zinc
Color Black
Net Weight 0 lbs
Gross Weight 0.0105 lbs