7985N
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7985N Eaton Plugs & Receptacles, Industrial Grade Series, Recp Single 50A 125/250V 3P3W Str BK
MFG Item Number
7985N

7985N Eaton Plugs & Receptacles, Industrial Grade Series, Recp Single 50A 125/250V 3P3W Str BK

MFG Item Number
7985N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
7985N
Recp Single 50A 125/250V 3P3W Str BK

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 7985N
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton power device receptacle, Range, 12 - 4 AWG, 50A, Flush, 125/250V, Back, Black, NEMA 10-50R, Three-pole, Three-wire, Three-pole, three-wire, non grounding, Screw, Glass-filled nylon, Power
Current Rating 50 A
Number of Poles 3
Number of Wires 3
Voltage 125 VAC, 250 VAC
Body Type Flush Mount
Connection Type Receptacle
NEMA Configuration 10-50R
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs