Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

798LS

Brady Labels

798LS

Brady Labels
ALUM RTK KIT 12X12 DIAMOND
Item Number
798LS
MFG Item Number
141640
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
798LS
ALUM RTK KIT 12X12 DIAMOND

Series Information

Specifications

Specifications
Manufacturer Part Number 141640
Manufacturer Brady
Family Series Brady Labels
Description RTK Kit Sign
Material Type Vinyl
Background Color Black, Blue, Red, Yellow, White
Label Height 12 "
Label Width 12 "
Legend Numbers
Net Weight 0 lbs
Gross Weight 0 lbs