79903802625
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

79903802625

Eaton's B-Line series Enclosures

79903802625

Eaton's B-Line series Enclosures
UNEQL FLANGE RELAY RACK
MFG Item Number
79903802625
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
79903802625
UNEQL FLANGE RELAY RACK

Series Information

Specifications

Specifications
Manufacturer Part Number 79903802625
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description UNEQL FLANGE RELAY RACK
Material Steel
Composition Metallic
Panel Type Top Angle
Nominal Height 90 "
Nominal Width 90 "
Nominal Depth 23 "
Approvals UL
Comments 12-24 Panel Mounting Holes
Net Weight 93 lbs
Gross Weight 93 lbs