79903802867
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

79903802867

Eaton's B-Line series Enclosures

79903802867

Eaton's B-Line series Enclosures
6in. CABLING SECTION
MFG Item Number
79903802867
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
79903802867
6in. CABLING SECTION

Series Information

Specifications

Specifications
Manufacturer Part Number 79903802867
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description 6in. CABLING SECTION
Material Aluminum
Composition Metallic
Panel Type Open Frame
Nominal Height 7 "
Nominal Width 108 "
Nominal Depth 6 "
Net Weight 29.4 lbs
Gross Weight 29.4 lbs