799526-001
Veeder Root Counters, 7995 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

799526-001

Veeder Root Counters, 7995 Series

799526-001

Veeder Root Counters, 7995 Series
ELECTRONIC TOTALIZER, 6 DECADES, AC
MFG Item Number
799526-001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Counters, 7995 Series
Item #
799526-001
ELECTRONIC TOTALIZER, 6 DECADES, AC

7995 Series Information

  • Six Digit, 1/2 Inch Tall, Bright Red LED Display
  • AC or DC Input Models
  • Count Speeds from 1500 to 60,000 Counts per Minute
  • Front Panel, Side Button, Lock and Key, or Remote Reset Models
  • AC or DC Input Versions
Rugged 6‑digit electronic AC‑powered totalizer can directly replace most electromechanical counters in in‑plant applications. Available in AC and DC count input versions. Die‑cast enclosure with standard base mount or optional panel mount.

Recommended uses include heavy‑duty industrial applications to count production totals, machine cycles, revolutions, in‑plant totalizing, and, with appropriate input sensors, lengths of material and volume of goods produced.

Specifications

Specifications
Manufacturer Part Number 799526-001
Manufacturer Veeder Root
Product Series 7995
Family Series Veeder Root Counters, 7995 Series
Description ELECTRONIC TOTALIZER, 6 DECADES, AC COUNT INPUT, 115 VAC
Nominal Voltage 120 VAC, 90 VAC
Voltage 105-120 VAC
Display LED - 1 Line, Red
Number of Digits 6
Backlight Yes
Communication None
Count Mode Unidirectional
Input Type Voltage Pulse
Reset Side Button
Reset Lockout No
Memory Battery Maintained
Mounting Surface Mount
Termination Wire Leads
Comments 115 VAC Pulse Count Input
Net Weight 0 lbs
Gross Weight 0 lbs