Series Information
| Manufacturer Part Number | 141642 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NOTICE It Is Against The Law To Put Hazardous And Toxic Waste In This Refuse Container Sign, Black/Blue on White, 5 H x 7 W, Polyester |
| Type | Warning Signs |
| Background Color | White |
| Header | Notice |
| Legend | It Is Against The Law To Put Hazardous And Toxic Waste In This Refuse Container |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 5 " |
| Width | 7 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.01 lbs |