Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
79977
MTL SCW-IN-ANCH W/PAN HD CMB
This item cannot be canceled or returned
Description
MTL SCW-IN-ANCH W/PAN HD CMB
Specifications
Specifications
| Manufacturer Part Number |
79977 |
| Manufacturer |
MARS |
| Family Series |
MARS Anchors |
| Description |
MTL SCW-IN-ANCH W/PAN HD CMB |
| Driver Type |
Pan |
| Width |
1/4 " |
| Screw Size |
#8 |
| Composition |
Blue Plastic |
| Comments |
Kit includes 50 Anchors, 50 Screws, and 1 Drill Bit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |