79990
Gems Sensors & Controls Sensors, LS-1750 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

79990

Gems Sensors & Controls Sensors, LS-1750 Series

79990

Gems Sensors & Controls Sensors, LS-1750 Series
LS-1750 Series Level Switch
MFG Item Number
79990
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-1750 Series
Item #
79990
LS-1750 Series Level Switch

LS-1750 Series Information

  • Small Size
  • Rugged Durability
  • Broad Heat and Pressure Capabilities
Rugged construction suitable for most corrosive liquids, and for high temperatures and pressures. Stainless steel is generally recognized as safe (GRAS) with FDA for food contact regulations.
  • High Volume
  • Compact Switches


Specifications

Specifications
Manufacturer Part Number 79990
Manufacturer Gems Sensors & Controls
Product Series LS-1750
Family Series Gems Sensors & Controls Sensors, LS-1750 Series
Description LS-1750 Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Stainless Steel
Diameter 38.1 mm
PSI Rating 100
Operating Temperature -40-480 °F
Approvals CE, CSA, UL
Net Weight 0.1345 lbs
Gross Weight 0.1345 lbs