79999
Gems Sensors & Controls Sensors, LS-1950 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

79999

Gems Sensors & Controls Sensors, LS-1950 Series

79999

Gems Sensors & Controls Sensors, LS-1950 Series
LS-1950 Series Level Switch
MFG Item Number
79999
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-1950 Series
Item #
79999
LS-1950 Series Level Switch

LS-1950 Series Information

  • Large Size
  • Polymeric Lead Wires
  • 316 Stainless Steel Material
The LS‑1950 Series all stainless steel for high pressure and temperature level switches are for high performance. The LS‑1950 provides high temperature and pressure capabilities. Materials of construction comply with FDA food contact regulations.
  • UL Recognized
  • Exceptionally Accurate

Specifications

Specifications
Manufacturer Part Number 79999
Manufacturer Gems Sensors & Controls
Product Series LS-1950
Family Series Gems Sensors & Controls Sensors, LS-1950 Series
Description LS-1950 Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Stainless Steel
Diameter 52.39 mm
PSI Rating 750
Operating Temperature -40-480 °F
Approvals CE, CSA, UL
Net Weight 0.3065 lbs
Gross Weight 0.3065 lbs