7A014
Lovato Industrial Accessories, 7A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7A014

Lovato Industrial Accessories, 7A Series

7A014

Lovato Industrial Accessories, 7A Series
Black Operating Handle A0
MFG Item Number
7A014
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, 7A Series
Item #
7A014
Black Operating Handle A0

7A Series Information

  • Operating Handle for GN Switches
  • Black Handle

Specifications

Specifications
Manufacturer Part Number 7A014
Manufacturer Lovato
Product Series 7A
Family Series Lovato Industrial Accessories, 7A Series
Description Black Operating Handle A0
Shaft Size 0.24 "
Padlockable No
Color Gray
Defeatable No
Operator Type Selector Handle
Net Weight 0.011 lbs
Gross Weight 0.011 lbs