Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7A124 Lovato Industrial Accessories, Long Handle A1 For
7A124 Lovato Industrial Accessories, Long Handle A1 For
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
7A124 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Industrial Accessories |
| Description |
Long Handle A1 For Gx32/40-Gn32/40/63.. |
| Shaft Size |
0.28 " |
| Padlockable |
No |
| Color |
Black |
| Net Weight |
0.0441 lbs |
| Gross Weight |
0.0441 lbs |
7A124
Lovato Industrial Accessories