7ASHT-501
Instrument Transformer, Div of GE Current Transformers

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7ASHT-501 Instrument Transformer, Div of GE Current Transformers, CT, Indoor, Model: 7A, Ratio: 500:5
MFG Item Number
7ASHT-501

7ASHT-501 Instrument Transformer, Div of GE Current Transformers, CT, Indoor, Model: 7A, Ratio: 500:5

MFG Item Number
7ASHT-501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
7ASHT-501
CT, Indoor, Model: 7A, Ratio: 500:5

Series Information

Specifications

Specifications
Manufacturer Part Number 7ASHT-501
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: 7A, Ratio: 500:5 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering Class: 0.3
Core Type Solid Core
Aperture Size 2.5 " Dia.
Current Ratio 500:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Bracket Mounted
Termination 8-32 Brass Studs
Approvals CSA, UR
Net Weight 1.545 lbs
Gross Weight 1.545 lbs