Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7F.20.8.120.4400.0 Finder Fans, Standard filter fan Draw-In Size 4
MFG Item Number
7F.20.8.120.4400.0

7F.20.8.120.4400.0 Finder Fans, Standard filter fan Draw-In Size 4

MFG Item Number
7F.20.8.120.4400.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
7F.20.8.120.4400.0
Standard filter fan Draw-In Size 4

Series Information

Specifications

Specifications
Manufacturer Part Number 7F.20.8.120.4400.0
Manufacturer Finder
Family Series Finder Fans
Description Standard filter fan Draw-In Size 4 (10"), 262 CFM free flow, 120V AC supply, 120W, UL Type 12, black
Voltage 120 VAC
Nominal Voltage 120 VAC
Air Flow 262 CFM
Current Rating 1 A
Power Consumption 120 W
Noise Level 72 dBA
NEMA Rating NEMA 12, NEMA 3R
Operating Temp Range (F) 5-131 °F
Operating Temperature 5-131 °F
Color Black
Nominal Size 10 "
Protection Rating IP54
Approvals CE, CSA, cULus, cURus, EAC
Net Weight 0 lbs
Gross Weight 7.1719 lbs