Series Information
| Manufacturer Part Number | 7F.20.9.024.1020 |
|---|---|
| Manufacturer | Finder |
| Family Series | Finder Fans |
| Description | Standard filter fan "Draw-In" Size 1 (4"), 14 CFM "free flow", 24V DC supply, 3.6W, UL Type 12 |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Air Flow | 14 CFM |
| Current Rating | 0.15 A |
| Power Consumption | 3.6 W |
| Noise Level | 37.5 dBA |
| NEMA Rating | NEMA 12, NEMA 3R |
| Operating Temp Range (F) | 5-131 °F |
| Operating Temperature | 5-131 °F |
| Color | Gray |
| Nominal Size | 4 " |
| Protection Rating | IP54 |
| Approvals | CE, CSA, cULus, cURus, EAC |
| Net Weight | 0.615 lbs |
| Gross Weight | 0.615 lbs |