Series Information
| Manufacturer Part Number | 7F.20.9.024.2055 |
|---|---|
| Manufacturer | Finder |
| Family Series | Finder Fans |
| Description | Standard filter fan "Draw-In" Size 2 (6"), 32 CFM "free flow", 24V DC supply, 7W, UL Type 12 |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Air Flow | 32 CFM |
| Current Rating | 0.32 A |
| Power Consumption | 7 W |
| Noise Level | 46 dBA |
| NEMA Rating | NEMA 12, NEMA 3R |
| Operating Temp Range (F) | 5-131 °F |
| Operating Temperature | 5-131 °F |
| Color | Gray |
| Nominal Size | 6 " |
| Protection Rating | IP54 |
| Approvals | CE, CSA, cULus, cURus, EAC |
| Net Weight | 1.165 lbs |
| Gross Weight | 1.165 lbs |