Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7F.21.8.120.4400.0 Finder Fans, Reverse Flow filter fan Exhaust Size 4

MFG Item Number
7F.21.8.120.4400.0

7F.21.8.120.4400.0 Finder Fans, Reverse Flow filter fan Exhaust Size 4

MFG Item Number
7F.21.8.120.4400.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
7F.21.8.120.4400.0
Reverse Flow filter fan Exhaust Size 4

Series Information

Specifications

Specifications
Manufacturer Part Number 7F.21.8.120.4400.0
Manufacturer Finder
Family Series Finder Fans
Description Reverse Flow filter fan Exhaust Size 4 (10"), 262 CFM free flow, 120V AC supply, 120W, UL Type 12, black
Voltage 120 VAC
Nominal Voltage 120 VAC
Air Flow 262 CFM
Current Rating 1 A
Power Consumption 120 W
Noise Level 72 dBA
NEMA Rating NEMA 12, NEMA 3R
Operating Temp Range (F) 5-131 °F
Operating Temperature 5-131 °F
Color Black
Nominal Size 10 "
Protection Rating IP54
Approvals CE, CSA, cULus, cURus, EAC
Net Weight 0 lbs
Gross Weight 7.1344 lbs