Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7F.31.8.120.5550 Finder Fans, Outdoor filter fan Exhaust Size 5

MFG Item Number
7F.31.8.120.5550

7F.31.8.120.5550 Finder Fans, Outdoor filter fan Exhaust Size 5

MFG Item Number
7F.31.8.120.5550
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
7F.31.8.120.5550
Outdoor filter fan Exhaust Size 5

Series Information

Specifications

Specifications
Manufacturer Part Number 7F.31.8.120.5550
Manufacturer Finder
Family Series Finder Fans
Description Outdoor filter fan Exhaust Size 5 (12"), 356 CFM free flow, 120V AC supply, 116W, UL Type 3R
Voltage 120 VAC
Nominal Voltage 120 VAC
Air Flow 356 CFM
Current Rating 0.49 A
Power Consumption 116 W
Noise Level 75 dBA
NEMA Rating NEMA 12, NEMA 3R
Operating Temp Range (F) 5-131 °F
Operating Temperature 5-131 °F
Nominal Size 12 "
Protection Rating IP54
Approvals CE, CSA, cULus, cURus, EAC
Net Weight 0 lbs
Gross Weight 7.7388 lbs