Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7GN1211U
3P 3-Pos Switch Gn1211U 48X48 Front
This item cannot be canceled or returned
Description
3P 3-Pos Switch Gn1211U 48X48 Front
Specifications
Specifications
| Manufacturer Part Number |
7GN1211U |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
3P 3-Pos Switch Gn1211U 48X48 Front Mount |
| Type |
Motor Reversing Switch |
| Number of Poles |
3 |
| Number of Positions |
3 |
| Current Rating |
16 A |
| Legend |
1 - 0 - 2 |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP40 |
| Operator Color |
Black |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.23 lbs |