Series Information
| Manufacturer Part Number | 7GN1220U |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Switches |
| Description | Pole Changing Switch Gn1220U C/W Reversi |
| Type | Dahlander Motor Control Switch |
| Number of Poles | 6 |
| Number of Positions | 5 |
| Current Rating | 16 A |
| Legend | 2 - 1 - 0 - 1 - 2 |
| Max Voltage | 690 VAC |
| Mounting | Front Mount |
| Protection Rating | IP40 |
| Operator Color | Black |
| Net Weight | 0.3527 lbs |
| Gross Weight | 0.3527 lbs |