Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7GN12510U
3P 2-Pos Switch Gn12510U Front
MFG Item Number
7GN12510U
This item cannot be canceled or returned
Description
3P 2-Pos Switch Gn12510U Front
Specifications
Specifications
| Manufacturer Part Number |
7GN12510U |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
3P 2-Pos Switch Gn12510U Front Mounting 9 |
| Type |
ON-OFF Switch |
| Number of Poles |
3 |
| Number of Positions |
2 |
| Current Rating |
125 A |
| Legend |
0 - 1 |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP40 |
| Operator Color |
Black |
| Net Weight |
1.5565 lbs |
| Gross Weight |
1.5565 lbs |
7GN12510U
Lovato Switches