Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7GN2010U12
3P Switch Gn2010U12 Front Moun Ting
MFG Item Number
7GN2010U12
This item cannot be canceled or returned
Description
3P Switch Gn2010U12 Front Moun Ting
Specifications
Specifications
| Manufacturer Part Number |
7GN2010U12 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
3P Switch Gn2010U12 Front Moun Ting With |
| Type |
ON-OFF Switch |
| Number of Poles |
3 |
| Number of Positions |
2 |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP40 |
| Operator Color |
Key |
| Net Weight |
0.2557 lbs |
| Gross Weight |
0.2557 lbs |
7GN2010U12
Lovato Switches