Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7GN2012U
3 Pos.Star-Delta Changeover Switch
This item cannot be canceled or returned
Description
3 Pos.Star-Delta Changeover Switch
Specifications
Specifications
| Manufacturer Part Number |
7GN2012U |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
3 Pos.Star-Delta Changeover Switch Front |
| Type |
Star Delta Switch |
| Number of Poles |
4 |
| Number of Positions |
3 |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP40 |
| Operator Color |
Black |
| Net Weight |
0.2954 lbs |
| Gross Weight |
0.2954 lbs |