Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7GN2020U
Pole Changeover With Reverse Gn2020U
This item cannot be canceled or returned
Description
Pole Changeover With Reverse Gn2020U
Specifications
Specifications
| Manufacturer Part Number |
7GN2020U |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Pole Changeover With Reverse Gn2020U |
| Type |
Dahlander Motor Control Switch |
| Number of Poles |
6 |
| Number of Positions |
5 |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP40 |
| Operator Color |
Black |
| Net Weight |
0.3638 lbs |
| Gross Weight |
0.365 lbs |