Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7GN2091U
2-P 2-Pos Switch Gn2091U 48X48
This item cannot be canceled or returned
Description
2-P 2-Pos Switch Gn2091U 48X48
Specifications
Specifications
| Manufacturer Part Number |
7GN2091U |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
2-P 2-Pos Switch Gn2091U 48X48 Front Mount |
| Type |
ON-OFF Switch |
| Number of Poles |
2 |
| Number of Positions |
2 |
| Current Rating |
20 A |
| Legend |
0 - 1 |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP40 |
| Operator Color |
Black |
| Net Weight |
0.1808 lbs |
| Gross Weight |
0.1808 lbs |