Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7GN2091U12
2P 2-Pos Switch Gn2091U12 Front
MFG Item Number
7GN2091U12
This item cannot be canceled or returned
Description
2P 2-Pos Switch Gn2091U12 Front
Specifications
Specifications
| Manufacturer Part Number |
7GN2091U12 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
2P 2-Pos Switch Gn2091U12 Front Mounting |
| Type |
ON-OFF Switch |
| Number of Poles |
2 |
| Number of Positions |
2 |
| Current Rating |
20 A |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP40 |
| Operator Color |
Key |
| Net Weight |
0.2205 lbs |
| Gross Weight |
0.2205 lbs |
7GN2091U12
Lovato Switches