Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7GN2092U25
4 Pole 2 Pos. Control Switch 65X65
MFG Item Number
7GN2092U25
This item cannot be canceled or returned
Description
4 Pole 2 Pos. Control Switch 65X65
Specifications
Specifications
| Manufacturer Part Number |
7GN2092U25 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
4 Pole 2 Pos. Control Switch 65X65 Front Mount |
| Type |
ON-OFF Switch |
| Number of Poles |
4 |
| Number of Positions |
2 |
| Current Rating |
20 A |
| Legend |
0 - 1 |
| Max Voltage |
690 VAC |
| Mounting |
Front Mount |
| Protection Rating |
IP40 |
| Operator Color |
Red |
| Net Weight |
0.3704 lbs |
| Gross Weight |
0.3704 lbs |
7GN2092U25
Lovato Switches