Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7GN3211U40
Cam Switch, 3-P, Reversing
MFG Item Number
7GN3211U40
Description
Cam Switch, 3-P, Reversing
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
7GN3211U40 |
| Description |
Cam Switch, 3-P, Reversing Sub-Plate Mount, w/Handle |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.705 lbs |
7GN3211U40
Lovato Miscellaneous