Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7GN3292P25
4P 2-Pos Switch R/Y Padlock 90X90
MFG Item Number
7GN3292P25
This item cannot be canceled or returned
Description
4P 2-Pos Switch R/Y Padlock 90X90
Specifications
Specifications
| Manufacturer Part Number |
7GN3292P25 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
4P 2-Pos Switch R/Y Padlock 90X90 Pg16 |
| Type |
ON-OFF Switch |
| Number of Poles |
4 |
| Number of Positions |
2 |
| Current Rating |
32 A |
| Legend |
0 - 1 |
| Max Voltage |
690 VAC |
| Protection Rating |
IP40 |
| Operator Color |
Red |
| Net Weight |
0.9374 lbs |
| Gross Weight |
0.9374 lbs |
7GN3292P25
Lovato Switches