Series Information
| Manufacturer Part Number | 7GN4011U |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Switches |
| Description | 3P 3-Pos Switch Gn4011U Front Mounting 65 |
| Type | Motor Reversing Switch |
| Number of Poles | 3 |
| Number of Positions | 3 |
| Current Rating | 40 A |
| Legend | 1 - 0 - 2 |
| Max Voltage | 690 VAC |
| Mounting | Front Mount |
| Protection Rating | IP40 |
| Operator Color | Black |
| Net Weight | 0.6477 lbs |
| Gross Weight | 0.6477 lbs |