Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7GN6353P
3P 3-Pos Switch Gn6353P C/W Housing
This item cannot be canceled or returned
Description
3P 3-Pos Switch Gn6353P C/W Housing
Specifications
Specifications
| Manufacturer Part Number |
7GN6353P |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
3P 3-Pos Switch Gn6353P C/W Housing |
| Type |
Change-over Switch |
| Number of Poles |
3 |
| Number of Positions |
3 |
| Current Rating |
63 A |
| Legend |
1 - 0 - 2 |
| Max Voltage |
690 VAC |
| Protection Rating |
IP40 |
| Operator Color |
Black |
| Net Weight |
1.7306 lbs |
| Gross Weight |
1.7306 lbs |