Series Information
| Manufacturer Part Number | 7L.46.0.230.1100 |
|---|---|
| Manufacturer | Finder |
| Family Series | Finder Lighting |
| Description | LED panel light, 1200 lumens, 9W, 110…240 V AC/DC, ON/OFF Switch, Push-in terminals for the connection to a single unit, magnetic and screw mounting |
| Voltage | 110-240 VAC, 110-240 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Power Consumption | 9 W |
| Mounting | Magnet, Screw |
| Switch Type | On/Off Switch |
| Connection | 2-Pole Plug |
| Lamp Type | LED |
| Light Output | 1,200 Lm |
| Operating Temperature | -22-131 °F |
| Material | Plastic |
| Protection Rating | IP20 |
| Approvals | CE, CSA, cURus |
| Net Weight | 0.56 lbs |
| Gross Weight | 0.56 lbs |