Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Siemens Building Technologies HVAC Sensors, 7MF Series
7MF15654BE105EA1
Siemens Building Technologies HVAC Sensors, 7MF Series
Sensor, LIQUID/GAS, 0-10V, 0-30 PSIG
MFG Item Number
7MF15654BE105EA1
This item cannot be canceled or returned
Description
Sensor, LIQUID/GAS, 0-10V, 0-30 PSIG
Measurement Unaffected by Temperature Changes 0 to 10 VDC or 4 to 20 mA Output Signals Piezo‑Resistive Measuring System No Mechanical Aging or Creepage Excellent EMC Characteristics The 7MF Series Pressure Sensors are suitable for the measurement of static and dynamic positive pressure in HVAC facilities, particularly in hydraulic and pneumatic systems using liquid or gaseous media (steam applications). The 7MF Series Pressure Sensors are available in several different pressure ranges, from 0‑15 psid to 0‑300 psid.
Specifications
Specifications
Manufacturer Part Number
7MF15654BE105EA1
Manufacturer
Siemens Building Technologies
Product Series
7MF
Family Series
Siemens Building Technologies HVAC Sensors, 7MF Series
Description
Sensor, LIQUID/GAS, 0-10V, 0-30 PSIG
Accuracy
0.25 %
Pressure Range
0-30 psi
Output
0-10 VDC
Connection
G1/2 in External Thread
Sensor Style
Absolute
Display
No
Voltage
16-33 VDC
Net Weight
0.265 lbs
Gross Weight
0.385 lbs
7MF15654BE105EA1
Siemens Building Technologies HVAC Sensors, 7MF Series