Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7PA75 Ohmite Miscellaneous, 200_210_270_MTG Series, THRU-BOLT W/ CENTERING & MICA WASHER
7PA75 Ohmite Miscellaneous, 200_210_270_MTG Series, THRU-BOLT W/ CENTERING & MICA WASHER
This item cannot be canceled or returned
Description
THRU-BOLT W/ CENTERING & MICA WASHER
200_210_270_MTG Series Information
The 200, 210, 270 and 280 Series are all mounting hardware. These series has mounting brackets, thru bolts, washers, and adjustable lugs.
Specifications
Specifications
| Manufacturer |
Ohmite |
| Family Series |
Ohmite Miscellaneous, 200_210_270_MTG Series |
| Product Series |
200_210_270_MTG |
| Manufacturer Part Number |
7PA75 |
| Description |
THRU-BOLT W/ CENTERING & MICA WASHER FOR USE WITH 75 WATT RESISTORS 6 3/4in. LONG, #10 THREAD |
| Net Weight |
0.0575 lbs |
| Gross Weight |
0.065 lbs |
7PA75
Ohmite Miscellaneous, 200_210_270_MTG Series