7RL-122
Crompton Instruments Current Transformers, 7 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7RL-122 Crompton Instruments Current Transformers, 7 Series, XFMR, CURRENT, 1200:5, 35.0VA, 2.5in.
MFG Item Number
CI-7RL-122

7RL-122 Crompton Instruments Current Transformers, 7 Series, XFMR, CURRENT, 1200:5, 35.0VA, 2.5in.

MFG Item Number
CI-7RL-122
Item Number
7RL-122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 7 Series
Item #
7RL-122
XFMR, CURRENT, 1200:5, 35.0VA, 2.5in.

7 Series Information


Specifications

Specifications
Manufacturer Part Number CI-7RL-122
Manufacturer Crompton Instruments
Product Series 7
Family Series Crompton Instruments Current Transformers, 7 Series
Description XFMR, CURRENT, 1200:5, 35.0VA, 2.5in., LEADS, RING
Core Type Solid Core
Aperture Size 2.5 " Dia.
Current Ratio 1,200:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 1.5 lbs
Gross Weight 1.5 lbs