7S
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7S

Cully-Minerallac Conduit Mounts

7S

Cully-Minerallac Conduit Mounts
CONDUIT HANGER
MFG Item Number
7S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Mounts, Series
Item #
7S
CONDUIT HANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 7S
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description CONDUIT HANGER STAINLESS STEEL
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Stainless Steel
Style Clamp
EMT Size (in) 3 "
Rigid Size (in) 3 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs