7SFT-401
Crompton Instruments Current Transformers, Model 7 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7SFT-401 Crompton Instruments Current Transformers, Model 7 Series, XFMR, CURRENT, 400:5, 15.0VA, 2.5in.
MFG Item Number
CI-7SFT-401

7SFT-401 Crompton Instruments Current Transformers, Model 7 Series, XFMR, CURRENT, 400:5, 15.0VA, 2.5in.

MFG Item Number
CI-7SFT-401
Item Number
7SFT-401
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Model 7 Series
Item #
7SFT-401
XFMR, CURRENT, 400:5, 15.0VA, 2.5in.

Model 7 Series Information

  • 100:5 ~ 1600:5 Current Ratios
  • 50 ~ 400 Hertz
  • 2.50 Inch Window Diameter
  • Foot Mounted
  • cURus E228202
The Model 7 provides traditional reliability, accuracy and quality. Generally used for ammeters, wattmeters and cross current compensation.

  • Brass Stud Terminals
  • Wire Leads Available

Specifications

Specifications
Manufacturer Part Number CI-7SFT-401
Manufacturer Crompton Instruments
Product Series Model 7
Family Series Crompton Instruments Current Transformers, Model 7 Series
Description XFMR, CURRENT, 400:5, 15.0VA, 2.5in., LUGS, FOOT-MT
Core Type Solid Core
Aperture Size 2.5 " Dia.
Current Ratio 400:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals cURus
Net Weight 1.5 lbs
Gross Weight 1.5 lbs