7SFT-501
Crompton Instruments Current Transformers, Model 7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7SFT-501 Crompton Instruments Current Transformers, Model 7 Series, XFMR, CURRENT, 500:5, 25.0VA, 2.5in.
MFG Item Number
CI-7SFT-501

7SFT-501 Crompton Instruments Current Transformers, Model 7 Series, XFMR, CURRENT, 500:5, 25.0VA, 2.5in.

MFG Item Number
CI-7SFT-501
Item Number
7SFT-501
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Model 7 Series
Item #
7SFT-501
XFMR, CURRENT, 500:5, 25.0VA, 2.5in.

Model 7 Series Information

  • 100:5 ~ 1600:5 Current Ratios
  • 50 ~ 400 Hertz
  • 2.50 Inch Window Diameter
  • Foot Mounted
  • cURus E228202
The Model 7 provides traditional reliability, accuracy and quality. Generally used for ammeters, wattmeters and cross current compensation.

  • Brass Stud Terminals
  • Wire Leads Available

Specifications

Specifications
Manufacturer Part Number CI-7SFT-501
Manufacturer Crompton Instruments
Product Series Model 7
Family Series Crompton Instruments Current Transformers, Model 7 Series
Description XFMR, CURRENT, 500:5, 25.0VA, 2.5in., LUGS, FOOT-MT
Core Type Solid Core
Aperture Size 2.5 " Dia.
Current Ratio 500:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals cURus
Net Weight 1.5 lbs
Gross Weight 1.5 lbs