7SHT-101
Crompton Instruments Current Transformers, 7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7SHT-101

Crompton Instruments Current Transformers, 7 Series

7SHT-101

Crompton Instruments Current Transformers, 7 Series
XFMR, CURRENT, 100:5, 2.5VA, 2.5in.
Item Number
7SHT-101
MFG Item Number
CI-7SHT-101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 7 Series
Item #
7SHT-101
XFMR, CURRENT, 100:5, 2.5VA, 2.5in.

7 Series Information


Specifications

Specifications
Manufacturer Part Number CI-7SHT-101
Manufacturer Crompton Instruments
Product Series 7
Family Series Crompton Instruments Current Transformers, 7 Series
Description XFMR, CURRENT, 100:5, 2.5VA, 2.5in., LUGS, THRU-HOLE
Core Type Solid Core
Aperture Size 2.5 " Dia.
Current Ratio 100:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Bracket Mounted
Termination Screw Terminals
Net Weight 1.5 lbs
Gross Weight 1.5 lbs