Series Information
| Manufacturer Part Number | K159985 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Encoders |
| Description | 8.5805.C14H.10000; K159985 |
| Resolution (PPR) | 10,000 |
| Indexed (Marker) | No |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Input Voltage | 10-30 VDC |
| Output Voltage | 10-30 VDC |
| Electrical Output Type | RS-422 |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | RS-422 |
| Sensing | Incremental |
| Bearings | No |
| Operating Temperature | -20-85 °C |
| Motor Type | AC Motors |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 2 lbs |