Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8.B2.10.010.0010
Item Number
8.B2.10.010.0010
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
K163151 |
| Manufacturer |
Turck |
| Family Series |
Turck HVAC Accessories |
| Description |
Encoder |
| Accessory Type |
Magnetic Sensor |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
8.B2.10.010.0010
Turck HVAC Accessories