8
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8

Cully-Minerallac Conduit Mounts

8

Cully-Minerallac Conduit Mounts
HANGER
MFG Item Number
8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Conduit Mounts, Series
Item #
8
HANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 8
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description HANGER
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 3-1/2 "
Rigid Size (in) 3-1/2 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs