IN81 Series Information
| Manufacturer Part Number | 8.IN81.1721.121 |
|---|---|
| Manufacturer | Kubler |
| Product Series | IN81 |
| Family Series | Kubler Sensors, IN81 Series |
| Description | Inclinometer; 1-dimensional; 0-360°; 0.1-4.9V/10-30V; no filter; M12 |
| Number of Axes | 1 |
| Measurement Range | 0-360 ° |
| Connection Type | (1) 8-Pin M12 Connector |
| Interface Type | Analog |
| Output | 0.1-4.9 V |
| Nominal Voltage | 12 VDC, 24 VDC |
| Voltage | 10-30 VDC |
| Material | Aluminum |
| Approvals | CE, cULus, UKCA, UL |
| Protection Rating | IP67, IP69K |
| Operating Temperature | -40-185 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |