Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Kubler Sensors, IN81 Series
8.IN81.2451.121
Kubler Sensors, IN81 Series
Inclinometer; 2-dimensional; ±45°; 0-1
MFG Item Number
8.IN81.2451.121
This item cannot be canceled or returned
Description
Inclinometer; 2-dimensional; ±45°; 0-1
Specifications
Specifications
| Manufacturer Part Number |
8.IN81.2451.121 |
| Manufacturer |
Kubler |
| Product Series |
IN81 |
| Family Series |
Kubler Sensors, IN81 Series |
| Description |
Inclinometer; 2-dimensional; ±45°; 0-10V/15-30V; no filter; M12 |
| Number of Axes |
2 |
| Measurement Range |
±45 ° |
| Connection Type |
(1) 8-Pin M12 Connector |
| Interface Type |
Analog |
| Output |
0-10 V |
| Nominal Voltage |
24 VDC |
| Voltage |
15-30 VDC |
| Material |
Aluminum |
| Approvals |
CE, cULus, UKCA, UL |
| Protection Rating |
IP67, IP69K |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8.IN81.2451.121
Kubler Sensors, IN81 Series